Damp Proof Course 500MU 450mm x 30m

Damp Proof Course 500MU 450mm x 30m

Order Code: ZT4971930S

£22.99 Inc VAT (20%)


Description

Visqueen Damp Proof Course 500MU 450mm x 30m Visqueen Brickgrip - Polythene DPC - Black Embossed - 500mu - 450mm x 30m. Premium Damp Proof Course (DPC) Designed to prevent the passage of moisture in brick.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Damp Proof Course 500MU 450mm x 30m
  • Size
    450mm x 30m
  • Finish
    Embossed
  • Type
    Damp Proof Course (DPC)
  • Product Type
    Damp Proof Course
  • Length
    30m
  • Width
    450mm
  • Material
    Polythene
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome