0
1
2

Dampguard Advanced Warm White 3L

Order Code: ZT3270470S

£159.99 Inc VAT (20%)


Description

Images for illustration purposes only
Watco Dampguard Advanced is a solvent free, penetrative, epoxy resin coating for damp proofing floors and walls in a variety of internal locations. Provides a hard wearing and chemical resistant surface which resists fungal or bacterial growth.

Recommended areas of use
Walls
Ceilings
Floors in hospitals
Kitchens
Food storage areas
Dairies, laundries
Cellars
Inspection pits and tunnels
Features
May be used in confined areas
Microporous to allow moisture vapour to escape from substrate
Can be used on walls or floors
Decorates and proofs in one
Virtually odour free
Emulsion paint can be applied to Watco Dampguard Advanced since it is generally permeable to moisture vapour. The Dampguard Advanced surface should be abraded to provide a key. Carpet may be laid over Dampguard Advanced but not bonded down since the adhesive will not allow the substrate to breathe.

See full description
Specifications for Dampguard Advanced Warm White 3L
  • Product Type
    Epoxy Resin Coating
  • Finish
    Warm White
  • Container Size
    3L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome