0
1
2

Decksafe Advanced 2.5L

Order Code: ZT3270507S

£199.99 Inc VAT (20%)


Description

Images for illustration purposes only
Watco Decksafe® Advanced uses the latest polyaspartic resin technology for an exceptionally durable protective and anti slip deck coating. It has outstanding abrasion resistance and will resist chalking, fading, weathering and has exceptional resistance to UV. Watco Decksafe® Advanced will also tolerate movement and vibration without cracking.

Features
Helps protect and prolong the life of the decking
Textured to create an anti slip finish
Will resist UV fading and discolouration
Excellent resistance to chemical spillage
Easy to apply with a short pile roller or brush
Flexible to resist cracking
Excellent abrasion resistance
In dry conditions can be applied in temperatures ranging from -10°C to +30°C
Packsize: 2.5L
Please be aware
The grit included in this product is white which may impact the appearance of dark wood.
If you apply this product to damp decking you may find that it dries with a white bloom effect. Don't worry, this will disappear after a few days. However, we don't recommend you use it on really wet decks or in the rain.

See full description
Specifications for Decksafe Advanced 2.5L
  • Pack Quantity
    2.5L
  • Finish
    Textured
  • Product Type
    Deck Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome