Evercryl One Coat Paints


£37.99 Inc VAT (20%)

See 6 Product Variants
£37.99

Description

The Evercryl One Coat range of paints are the prefect solution to emergency roofing leaks. Instantly waterproof they can be applied in wet or frosty conditions (-5°C) to rapidly seal water leakages.

Effective on all common roofing surfaces, Everycryl can be brush applied by brush to form a smooth and flexible waterproof membrane. Due to the high level of fibre reinforcement, Everycryl will bridge small cracks and only requires a one coat brush application to give instant and total water protection, even in areas subject to ponding with no need for undercoating or primer on sound non-porous surfaces.

Features and Benefits
• Forms an instant waterproof barrier effectively sealing even when wet
• Can be used in both wet and frosty conditions down to -5°C
• One coat brush application for total ease of use
• High fibre reinforcement effectively seals as applied
• Available in 2.5ltr and 5ltr tins in a range of colours

Typical Applications
• Roofing
• Waterproofing
• Roof maintenance
• Guttering
• Concrete
• Metalwork
• Plastics
• Felt roofs

Warning
Flammable liquid

See full description

Feature Attributes

Container Type:
Tin
Product Type:
Protector
Drying Time:
6 - 7 days depending on temperature
For Use On:
Concrete,Masonry,Metal,Felt,Plastic
Finish:
Gloss
Series:
One Coat

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome