Flexacryl Instant Waterproof Compound 1kg Grey

Order Code: ZT4968399S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£29.757%


Description

Bostik Flexacryl Instant Waterproof Compound 1kg Grey A high performance, instant roof repair compound. Ideal for emergency repairs or general waterproofing of flat roofs. Can be applied in damp conditions. Contains fibres to repair cracks Width 113mm, height 120mm, depth 113mm Weight 1.11kg Image for illustration purposes only

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Flexacryl Instant Waterproof Compound 1kg Grey
  • Weight
    1kg
  • Product Type
    Waterproof Compound
  • Height
    120mm
  • Width
    113mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome