0
1
2
3

Flexible Joint Repair 2.5L

Order Code: ZT3270873S

£144.99 Inc VAT (20%)


Description

Images for illustration purposes only
This tough, flexible filler means what is usually a two stage job is now just one simple process.


Most traditional flexible filler applications require two steps - reforming joint edges with mortar, and then filling the joint with expansion materials. Watco Flexible Joint Repair eliminates the need to reform joint edges, making the process one simple step rather than two.

Recommended areas of use
Floor expansion joints
Features
Repair broken expansion joints quickly and easily - ready for use in only 8-12 hours
The flexible polyaspartic mortar fills the joint and the broken concrete joint edges in one simple process
Strong enough to resist heavy traffic, including forklifts
2.5L pack
Coverage
Width (mm) 10 20 30 50 100
Depth (mm) 10 10 15 25 25
Metres 25 12.5 5.55 2 1

See full description
Specifications for Flexible Joint Repair 2.5L
  • Product Type
    Flexible Joint Repair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome