0
1
2

Flowpatch Asphalt Repair Black, 25kg

Order Code: ZT3272313S

£199.99 Inc VAT (20%)


Description

Images for illustration purposes only
For decades we’ve been recommending our bestselling Flowpatch® pourable repair mortar for fast, pourable and strong repairs to concrete. Now, we’ve reformulated this winning formula so you can use it to repair asphalt and tarmac surfaces too.

The surface of asphalt and tarmac erodes over time, due to general wear and tear, causing the surface to become dished and damaged. Traditionally, repairs would involve cutting out around the damaged asphalt and refilling with a similar material. With Watco Flowpatch Asphalt Repair, just pour the mixture straight over the top of the surface erosion and used to fill holes up to 100mm deep in just one layer.

Recommended areas of use
Car parks
Loading areas
Drives
Paths
Internal asphalt floors
Features
Tough, fibre reinforced repairs for
heavy wear areas
Just add water, mix & pour
Can be applied to damp (not wet)
asphalt & tarmac
Use at any depth from 5mm to
100mm in a single application
Sets at temperatures as low as 5°C
Rapid setting pot hole repair, takes
heavy traffic in as little as 2 hours

See full description
Specifications for Flowpatch Asphalt Repair Black, 25kg
  • Colour
    Black
  • Weight
    25kg
  • Product Type
    Asphalt Repair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome