0
1
2
3

Flowpatch Repair Bundle Pack

Order Code: ZT3272494S

£209.99 Inc VAT (20%)


Description

Images for illustration purposes only
The Flowpatch Repair Bundle Pack provides you with everything you need to make quick repairs to damaged concrete floors.
The bundle includes:
Flowpatch 25kg
Mixing Blade - for thorough mixing of Watco Flowpatch
Steel Float - for a smooth finish
Flowpatch
Flowpatch® is an easy to mix, pourable material for quick repairs to holes in level concrete, inside or outside. It is very strong and hardens quickly: it will accept heavy traffic including forklifts only 2 hours after application.

Mixing Blade
This paddle mixer is a sturdy metal mixing blade to be use with Flowtop and Flowpatch® to ensure an even mix is achieved. Can be washed and reused once application has finished.

Steel Float
A durable 10” steel float with a wooden handle ideal for Flowpatch® application.

Recommended areas of use
Ideal for filling deep holes before screeding with Watco Flowtop
Features
Just add water, mix and pour
Can be applied to damp (not wet) concrete
Sets at low temperatures (down to 5°C)
Flowpatch® can be applied from feather edge to 100mm
Light grey, slip resistant finish
Fibre reinforced
Learn more about Watco Flowpatch.

See full description
Specifications for Flowpatch Repair Bundle Pack
  • Product Type
    Repair Bundle Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome