Lead Dresser 50 x 170mm (2 x 6.3/4in) FAILD

Order Code: ZT1279681P

£19.99 Inc VAT (20%)


Description

This Faithfull Lead Dresser is used when moulding or dressing sheet lead, copper, zinc, aluminium and other ductile material. Lead dressers have rounded corners with a raised handle to provide sufficient clearance for the user&rsquos knuckles when hammering. Durable, manufactured from tough high density plastic to withstand hammering on the top or sides. Weight 450g. Face Dimensions 50mm x 170mm (2in x 6.3/4in).

See full description
Specifications for Lead Dresser 50 x 170mm (2 x 6.3/4in) FAILD
  • Type
    Lead Dresser
  • Material
    Plastic
  • Product Type
    Lead Dresser
  • Depth
    170mm
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome