Lead Dresser Beech 50 x 170mm (2 x 6.3/4in) FAILDBEECH

Lead Dresser Beech 50 x 170mm (2 x 6.3/4in) FAILDBEECH

Order Code: ZT1279682PCopy

£17.99 Inc VAT (20%)


Description

The Faithfull traditional lead dresser manufactured from straight grain seasoned beech timber. It has rounded corners and a raised handle grip to give plenty of knuckle room when hammering or shaping a large range of ductile materials.

Specifications for Lead Dresser Beech 50 x 170mm (2 x 6.3/4in) FAILDBEECH
  • Type
    Lead Dresser
  • Material
    Beechwood
  • Product Type
    Lead Dresser
  • Width
    50mm
  • Depth
    170mm