0
1
2
3

Oxi-Action Whte Pwdr 1.5KG

Order Code: ZT3482417S

£12.99 Inc VAT (20%)


Description

Vanish Oxi-Action White Powder is an exceptional stain remover and whitening booster that revitalises white fabrics by eliminating deep-set stains and odours. This powerful formula is chlorine bleach-free and is designed for use on everyday fabrics such as cotton, polyester, viscose, and wool, allowing you to tackle tough stains like makeup and coffee effortlessly. With unique Oxi-Action Technology, it restores the whiteness of greyed fabrics, even at low wash temperatures of 30°C. Supplied in a convenient 1.5kg tub, this product not only whitens clothes by up to three shades but also offers versatile application methods: simply add a scoop to your wash, pre-treat, or soak as needed. Store the powder in a cool, dry place, away from direct sunlight, ensuring its effectiveness for all your laundry needs.

Features and Benefits
• Powerful stain remover and brightener for white fabrics, enhancing whiteness by up to three shades
• Chlorine bleach-free, making it gentle on everyday materials
• Restores faded whites using advanced Oxi-Action Technology
• Delivers whitening results even at temperatures as low as 30°C
• Convenient 1.5kg tub for multiple laundry sessions
• Versatile application: can be added to washes, used for soaking, or pre-treating

Approvals
• Meets REACH standards

Warnings
• Corrosive

See full description
Specifications for Oxi-Action Whte Pwdr 1.5KG
  • Size
    1.5kg
  • Series
    Oxi-Action
  • Type
    Stain Remover/Pre-Wash
  • MFR Part No.
    RK00006
  • Container Type
    Tub
  • Product Type
    Stain Remover
  • For Use On
    Fabric
    Textiles
    Laundry

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome