Shelter, Standard Unit, Double Sided, Profiled Metal Sheet, Depth 4660mm

Order Code: ZT2725058S

£4,999.99 Inc VAT (20%)


Description

Shelter, standard unit, double sided, made of profiled metal sheet, depth 4660 mm. Supplied = flat pack. Height = 2250 mm. Width = 4300 mm. Depth = 4660 mm. Finish = zinc plated. Frame material = tubular steel. Frame colour = zinc plated. Roof colour = grey white RAL 9002. Roof covering = profiled sheet steel. Roof overhand = 250 mm. Roof blind height = 250 mm. Model = double sided. Construction = standard unit. Max. snow load = 75 kg/m². Distance between supports = 4300 m. Product type = shelters. Zinc plated steel construction. Single and double sided models. Standard and extension units, can be expanded as needed. Construction Four-part tubular steel frame as supporting side element, with foot plates to bolt in place. Sloped roof consisting of two purlins with trapezoidal. Clearance between supports 4300 mm. Paint finish Roof and rear panel powder coated on both sides in grey white RAL 9002, powder coated. Supplied flat pack Detailed assembly instructions, foundation plans and drawings are supplied at no extra charge. Standard unit Two tubular supports and roof. The roof protrudes 250 mm on each side.

See full description
Specifications for Shelter, Standard Unit, Double Sided, Profiled Metal Sheet, Depth 4660mm
  • Product Type
    Shelters
  • Frame Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Roof Blind Height
    250mm
  • Width
    4300mm
  • Roof Colour
    Grey White
  • Depth
    4660mm
  • Roof Covering
    Profiled Sheet Steel
  • Distance Between Supports
    4300m
  • Finish
    Zinc Plated
  • Snow Load
    75kg/m²
  • Construction
    Standard Unit
  • Frame Material
    Tubular Steel
  • Height
    2250mm
  • Model
    Double Sided
  • Roof Overhang
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome