Shelter, Standard Unit, Single Sided, Profiled Metal Sheet, Depth 2330mm

Order Code: ZT2725129S

£2,299.99 Inc VAT (20%)


Description

Shelter, standard unit, single sided, made of profiled metal sheet, depth 2330 mm. Supplied = flat pack. Height = 2250 mm. Width = 4300 mm. Depth = 2330 mm. Finish = zinc plated. Frame material = tubular steel. Frame colour = zinc plated. Roof colour = grey white RAL 9002. Roof covering = profiled sheet steel. Roof overhand = 250 mm. Roof blind height = 250 mm. Model = single sided. Construction = standard unit. Max. snow load = 75 kg/m². Distance between supports = 4300 m. Product type = shelters. Zinc plated steel construction. Single and double sided models. Standard and extension units, can be expanded as needed. Construction Four-part tubular steel frame as supporting side element, with foot plates to bolt in place. Sloped roof consisting of two purlins with trapezoidal. Clearance between supports 4300 mm. Paint finish Roof and rear panel powder coated on both sides in grey white RAL 9002, powder coated. Supplied flat pack Detailed assembly instructions, foundation plans and drawings are supplied at no extra charge. Standard unit Two tubular supports and roof. The roof protrudes 250 mm on each side.

See full description
Specifications for Shelter, Standard Unit, Single Sided, Profiled Metal Sheet, Depth 2330mm
  • Product Type
    Shelters
  • Frame Colour
    Zinc Plated
  • Supplied
    Flat Pack
  • Distance Between Supports
    4300m
  • Finish
    Zinc Plated
  • Depth
    2330mm
  • Height
    2250mm
  • Roof Colour
    Grey White
  • Roof Overhang
    250mm
  • Snow Load
    75kg/m²
  • Construction
    Standard Unit
  • Roof Covering
    Profiled Sheet Steel
  • Frame Material
    Tubular Steel
  • Width
    4300mm
  • Model
    Single Sided
  • Roof Blind Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome