0
1

Speed Screed 25kg

Order Code: ZT1060976X

£109.99 Inc VAT (20%)


Description

Rough concrete floors can be transformed rapidly and easily with this self-smoothing, hard wearing material designed to meet the demands of industrial use. Rust-Oleum Speed Screed is pre-blended for easy mixing and fast application, and it provides a mid grey, non-dusting, slip-resistant surface that requiers no further treatment before use.

• Extremely durable.
• Can be painted with any of Rust-Oleum epoxy resin coatings.
• Apply from 3mm to 15mm thick.
• Suitable for interior or exterior use.
• Usage: 25kg covers 3.7m2 at 3mm thickness.

See full description
Specifications for Speed Screed 25kg
  • MFR Part No.
    AXSS25
  • Container Size
    25kg
  • Features
    Extremely Durable
    Meet the Demands of Industrial Use
    Self-Smoothing
    can be Over Painted if Required
  • Product Type
    Speed Screed
  • Drying Time
    24 - 36 Hours
  • Colour
    Grey
  • Container Type
    Can