Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Forks & Trowels
1602BA 1602-BA Hay Fork
By Spear & Jackson
Order Code:
ZT3307946S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 - 9
£22.07
4%
10 +
£21.15
8%
1
Add to basket
Get it in
13-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-forks-and-trowels/1602ba-1602-ba-hay-fork/p/ZT3307946S
Add to quotation
View all Garden Forks & Trowels
Description
Shaft size: 1370mm. Head size: 242 x 140mm.
Tags:
#BulkDiscount
Specifications
Specifications for 1602BA 1602-BA Hay Fork
Shaft Material
Wood
Handle Length
1244mm
Tine Length
305mm
Overall Length
1250mm
Overall Width
300
Handle Material
Ash Wood
MFR Part No.
1602BA
Handle Type
Wood
Weight
1310g
Tine Material
Forged Steel
Type
Hay Fork
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome