Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Forks & Trowels
1609-CS Manure Drag Fork
By Spear & Jackson
3 Reviews
Order Code:
ZT1010408X
£46.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£46.99
0%
5 +
£44.17
6%
1
Add to basket
Get it on
Fri, 6th Dec
In Stock
GBP
46.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-forks-and-trowels/1609-cs-manure-drag-fork/p/ZT1010408X
Add to quotation
Schedule an order and save 5%
View all Garden Forks & Trowels
Description
Head size: 130 x 178 x 203mm. Overall length: 1830mm.
Tags:
#BulkDiscount
Specifications
Specifications for 1609-CS Manure Drag Fork
Handle Material
Hardwood
Overall Length
1830mm
Head Material
Steel
MFR Part No.
1609CS
Type
Straped Manure Drag Fork
Number of Tines
4
Handle Length
810mm
Shaft Material
Wood
Tine Material
Forged Steel
Overall Width
215mm
Tine Length
152mm
Weight
2920g
Handle Type
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome