3010TR/09 Neverbend Stainless Tanged Trowel

Order Code: ZT3308029S

£17.99 Inc VAT (20%)


Description

Stainless steel blade corrosion resistant high polish mirror finish and minimal soil adhesion. Weatherproofed hardwood shaft for greater durability with stainless steel ferrule.

Features and Benefits
• Stainless steel blade hardwood shaft offers durability and resilience
• Tanged design allows for more comfortable digging even with heavier loads
• Weighing just 240g, reduces fatigue and makes it easy to handle

See full description
Specifications for 3010TR/09 Neverbend Stainless Tanged Trowel
  • Type
    Trowel
  • Blade Material
    Stainless Steel
  • Weight
    0.24kg
  • Handle Length
    127mm
  • Series
    Neverbend
  • Shaft Material
    Wood
  • MFR Part No.
    3010TR/09
  • Product Type
    Trowel
  • Protection Features
    Bend-Resistant
  • Telescopic
    No
  • Handle Type
    Pole
  • Overall Length
    300mm
  • Blade Finish/Coating
    Polished Finish
  • Blade Width
    50mm
  • Anti-Spark
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome