All-Steel Contractor's Fork YD FAIASFMYD

All-Steel Contractor's Fork YD FAIASFMYD

Order Code: ZT1463630SCopy

£39.99 Inc VAT (20%)


Description

The Faithfull contractors fork made from carbon manganese steel for strength and epoxy coated for rust protection. A tubular shaft is welded to the socket for a strong smooth join and the solid forged square prongs are correctly tempered for strength. The shaft is fitted with metal YD hilt with a wooden cross dowel for added comfort. Specification Head Size 330 x 220mm Shaft Length 700mm

Specifications for All-Steel Contractor's Fork YD FAIASFMYD
  • Type
    Contractors
  • Handle Type
    MYD
  • Shaft Material
    Steel
  • Fork Type
    Contractor's