Box Fork, Rectangular Pipe 50 X 30mm, Fork Length 500mm

Box Fork, Rectangular Pipe 50 X 30mm, Fork Length 500mm

Order Code: ZT2733285S

£1,299.99 Inc VAT (20%)


Description

Box fork, made of rectangular pipe 50 x 30 mm, fork length 500 mm. Supplied = assembled. Fork length = 500 mm. Fork width = 295 mm. Product type = accessories. Made of rectangular pipe 50 x 30 mm. Fork length x inner span 500 x 295 mm. Please enquire for different dimensions.

Specifications for Box Fork, Rectangular Pipe 50 X 30mm, Fork Length 500mm
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Fork Length
    500mm
  • Fork Width
    295mm