Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Forks & Trowels
C/S Digging Fork Plastic Shaft
By Rutland
10 Reviews
Order Code:
ZT1010451X
£14.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.39
0%
5 - 9
£13.81
4%
10 - 19
£13.24
8%
20 +
£12.66
12%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
14.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-forks-and-trowels/c-s-digging-fork-plastic-shaft/p/ZT1010451X
Add to quotation
Schedule an order and save 5%
View all Garden Forks & Trowels
Description
Plastic shaft, soft grip plastic handle. Overall length: 1080mm. Blade size: 300 x 180mm.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for C/S Digging Fork Plastic Shaft
Handle Length
780mm
Type
Digging Fork
Tine Material
Carbon Steel
Handle Type
MYD Metal Framed
Overall Width
180mm
Overall Length
1080mm
Tine Length
300mm
Shaft Material
Plastic
Handle Material
Plastic
Weight
2.36g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome