C/S Hand Fork Wooden Handled

Order Code: ZT1010498X

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.626%
20 +£2.4612%

Currently unavailable

Description

Hammered epoxy coated carbon steel blades. Varnished wooden handles.
Hand trowel: 285 x 87mm.
Weeding fork: 285 x 80mm.
Graduated bulb planter: 290 x 63mm.

See full description
Specifications for C/S Hand Fork Wooden Handled
  • Overall Width
    80mm
  • Type
    Hand Fork
  • Blade Finish/Coating
    Epoxy Coated
  • Handle Material
    Weatherproofed Commercial Timber
  • Weight Each
    230g
  • Overall Length
    285mm
  • Blade/Head Material
    Carbon Steel
  • Shaft Material
    Wood
  • Tine Material
    Forged Steel
  • Handle Type
    Pistol
  • Weight
    0.23kg