Carbon Steel Digging Fork Length 98cm

Order Code: ZT4952375S

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 +£18.045%


Description

Ambassador Carbon Steel Digging Fork Length: 98cm Length: 98cm Durable PVC shaft Soft grip bent forward YD handle Hard wearing carbon steel tines Ideal for general cultivation, turning and aerating soil 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Carbon Steel Digging Fork Length 98cm
  • Shaft Material
    PVC
  • Material
    Carbon Steel
  • Product Type
    Digging Fork
  • Length
    98cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome