0
1

Carbon Steel Leaf Rake

Order Code: ZT2606575S

£16.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.490%
5 - 9£15.834%
10 - 19£15.178%
20 +£14.5112%


Description

Ash Handle Leaf Rake
Carbon steel head, hammer tone finish, Ash handle

Specifications for Carbon Steel Leaf Rake
  • Product Type
    Leaf Rake
  • Material
    Carbon Steel
  • Head Material
    Carbon Steel
  • Handle Material
    Ash