0
1
2

Countryman Border Fork FAICOUBF

Order Code: ZT1278854P

£19.99 Inc VAT (20%)


Description

The Faithfull Countryman Border Fork is the perfect choice when space is tight, typically between established plants in a garden border or vegetable patch. The small heads of these tools make them ideal for working in flower beds and for planting smaller shrubs or for someone who finds larger tools difficult to use because of the weight. The head is manufactured from heat-treated (hardened) carbon steel to provide both strength and durability. Powder-coated finish provides improved resistance to rust, scratches, humidity and alkaloids in the soil. Fitted with a double riveted, European Ash handle supplied from FSC sustainable resources. These are then lacquered for protection against the weather and fitted with an ergonomic soft grip. The angled hilts have been designed so that the hand remains in a natural position. This helps to reduce strain on the hand and wrist, and sets the blade at the ideal digging angle to reduce back strain. The Countryman Range has been designed for the gardener who requires a tool they can rely on to provide years of dependable service. Specification Overall Length 1000mm Blade Size 155 x 240mm

See full description
Specifications for Countryman Border Fork FAICOUBF
  • Shaft Material
    Ash
  • Handle Type
    D
  • Overall Length
    1000mm
  • Head Material
    Carbon Steel
  • Type
    Border Fork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome