Essentials Border Fork FAIESSBFE

Order Code: ZT1279086P

£13.99 Inc VAT (20%)


Description

The Faithfull Essentials Border Fork has a head manufactured from heat-treated (hardened) carbon steel to provide both strength and durability. The polypropylene and powder-coated finish provide improved resistance to rust, scratches, humidity and alkalis in the soil. The handle is manufactured from tubular steel with a hard-wearing polypropylene coating, making it comfortable to use. Aimed at the homeowner, where quality, frequency of use and price are key considerations. Ideal when space is tight, typically between established plants in a garden border or vegetable patch. The small heads of these tools make them ideal for working in flower beds and for planting smaller shrubs or for someone who finds larger tools difficult to use because of the weight. Specification Overall Length 930mm Blade Size 155 x 230mm

See full description
Specifications for Essentials Border Fork FAIESSBFE
  • Shaft Material
    Steel
  • Handle Type
    D
  • Overall Length
    930mm
  • Head Material
    Carbon Steel
  • Type
    Border Fork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome