Essentials Edging Iron FAIESSEIE

Order Code: ZT1279093P

£14.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Essentials Edging Iron has a head manufactured from heat-treated (hardened) carbon steel to provide both strength and durability. The polypropylene and powder-coated finish provide improved resistance to rust, scratches, humidity and alkaloids in the soil. The long T-grip handle is manufactured from tubular steel with a hard-wearing polypropylene coating, making it comfortable to use. It enables full control of the blade position to ensure a precise edge is created. It features a half moon shaped blade with a durable cutting edge and is used for trimming the edges of lawns to create neat and tidy borders. A treaded head shape spreads the load and provides additional support for the foot when the blade is pushed into a lawn, helping to alleviate fatigue. Edging irons are also commonly called an edging knife or lawn edger. Overall Length 975mm Blade Width 215mm

See full description
Specifications for Essentials Edging Iron FAIESSEIE
  • MFR Part No.
    FAIESSEIE
  • Length
    975mm
  • Head Width
    215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome