Evergreen Border Fork PD

Order Code: ZT1275893P

£21.99 Inc VAT (20%)


Description

The Bulldog Evergreen Border Fork has a long socket for durability. The head is manufactured from durable carbon steel, forged from one piece to give strength and durability. Epoxy coated for rust resistance and reduced soil adhesion. Fitted with an ash shaft and a modern forward tilt ergo grip handle to help reduce stress when digging. Evergreen garden tools are manufactured to the highest standards, offering a 10 year guarantee against faulty workmanship and materials. Please note that grip colour may vary

See full description
Specifications for Evergreen Border Fork PD
  • MFR Part No.
    7104772890
  • Handle Type
    PYD
  • Overall Length
    940mm
  • Shaft Material
    Wood
  • Head Material
    Carbon Steel
  • Weight
    1700g
  • Tine Length
    185mm
  • Overall Width
    90mm
  • Type
    Border Fork
  • Handle Length
    711mm
  • Handle Material
    Ash/Plastic
  • Tine Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome