0
1

Evergreen Hand Fork BUL7111

Order Code: ZT2594910S

£6.59 Inc VAT (20%)


Description

Bulldog Evergreen hand fork is made from the best quality carbon steel with a heavy-duty tang that is welded to the blade, for increased durability. Has a soft touch handle that is fitted for extra comfort when gardening. It is perfectly suited for use amongst small plants or seedlings. Evergreen garden tools are manufactured to the highest standards, offering a 10-Year guarantee against faulty workmanship and materials. Blade Width 3in (75mm).

See full description
Specifications for Evergreen Hand Fork BUL7111
  • Type
    Fork
  • Product Type
    Fork
  • Material
    Carbon Steel
  • Handle Type
    Soft Touch