Fork Extensions, 1 Pair, For Fork WxH 100 X 50mm, Length 2400mm

Order Code: ZT2746727S

£1,099.99 Inc VAT (20%)


Description

Fork extensions, 1 pair, for fork WxH 100 x 50 mm, length 2400 mm. Supplied = assembled. Finish = powder coated. Colour = jet black RAL 9005. Height = 77 mm. Length = 2400 mm. Width = 127 mm. Weight = 86 kg. Weight per item = 43 kg. Product type = fork extensions. With closed bottom side. Shaped tip to facilitate fitting. Socket pin locking mechanism. For holding and for transporting long goods using a forklift truck. Sturdy, welded and closed box construction. Socket pin locking mechanism for a secure hold on the truck. The fork extensions shift the load centre. Please observe the max. load diagram and the max. permissible distance to the centre of gravity of the forklift. At least 60% of the fork extensions must be placed on the forks.

See full description
Specifications for Fork Extensions, 1 Pair, For Fork WxH 100 X 50mm, Length 2400mm
  • Finish
    Powder-coated
  • Product Type
    Fork Extensions
  • Colour
    Black Grey
  • Supplied
    Assembled
  • Weight
    43kg
    86kg
  • Length
    2400mm
  • Height
    77mm
  • Width
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome