Fork Extensions, 1 Pair, For Fork WxH 120 X 40mm, Length 1800mm

Order Code: ZT2746388S

£999.99 Inc VAT (20%)


Description

Fork extensions, 1 pair, for fork WxH 120 x 40 mm, length 1800 mm. Supplied = assembled. Finish = powder coated. Colour = jet black RAL 9005. Height = 67 mm. Length = 1800 mm. Width = 147 mm. Weight = 68 kg. Weight per item = 34 kg. Product type = fork extensions. With closed bottom side. Shaped tip to facilitate fitting. Socket pin locking mechanism. For holding and for transporting long goods using a forklift truck. Sturdy, welded and closed box construction. Socket pin locking mechanism for a secure hold on the truck. The fork extensions shift the load centre. Please observe the max. load diagram and the max. permissible distance to the centre of gravity of the forklift. At least 60% of the fork extensions must be placed on the forks.

See full description
Specifications for Fork Extensions, 1 Pair, For Fork WxH 120 X 40mm, Length 1800mm
  • Product Type
    Fork Extensions
  • Colour
    Yellow Orange
  • Finish
    Powder-Coated
  • Supplied
    Assembled
  • Length
    1800mm
  • Height
    67mm
  • Width
    147mm
  • Weight
    68kg
    34kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome