Fork Extensions, 1 Pair, For Fork WxH 150 X 50mm, Length 2200mm

Order Code: ZT2746642S

£1,199.99 Inc VAT (20%)


Description

Fork extensions, 1 pair, for fork WxH 150 x 50 mm, length 2200 mm. Supplied = assembled. Finish = powder coated. Colour = jet black RAL 9005. Height = 77 mm. Length = 2200 mm. Width = 177 mm. Weight = 100 kg. Weight per item = 50 kg. Product type = fork extensions. With closed bottom side. Shaped tip to facilitate fitting. Socket pin locking mechanism. For holding and for transporting long goods using a forklift truck. Sturdy, welded and closed box construction. Socket pin locking mechanism for a secure hold on the truck. The fork extensions shift the load centre. Please observe the max. load diagram and the max. permissible distance to the centre of gravity of the forklift. At least 60% of the fork extensions must be placed on the forks.

See full description
Specifications for Fork Extensions, 1 Pair, For Fork WxH 150 X 50mm, Length 2200mm
  • Finish
    Powder-coated
  • Colour
    White Aluminium
  • Product Type
    Fork Extensions
  • Supplied
    Assembled
  • Width
    177mm
  • Height
    77mm
  • Length
    2200mm
  • Weight
    100kg
    50kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome