Kew Gardens {Spear & Jackson}12inch S/S Weed Fork

Kew Gardens {Spear & Jackson}12inch S/S Weed Fork

Order Code: ZT1591619S

£15.39 Inc VAT (20%)


Description

Kew Gardens {Spear & Jackson} S/S 12 Weed ForkThis Spear & Jackson Kew Gardens Stainless Steel Weed Fork features a weatherproofed FSC approved 12 inch handle for a longer reach, making this trowel useful when working in borders, between plants or anywhere where you would like to avoid walking or kneeling and damaging the plants already in place. The blade is made from mirror polished stainless steel which offers protection against rust and minimal soil adhesion which makes for easier cleaning. This item carries a 10 year guarantee. The Kew range of tools has been developed in conjunction with Kew's horticultural team, resulting in an officially licensed range of tools which are both used and recommended by Kew. Kew Gardens {Spear & Jackson}12inch S/S Weed Fork Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Kew Gardens {Spear & Jackson}12inch S/S Weed Fork
  • Form
    Weeding Fork
  • Head Material
    Stainless Steel
  • Type
    Digging & Cultivating
  • Shaft Material
    Hardwood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome