Long Reach Fork

Order Code: ZT1097928S

£59.99 Inc VAT (20%)


Description

Designed for gardeners working from a seated position, or those with bending difficulties. Long Reach garden tools provide additional length to assist reaching ground level, or the further reaches of a raised flowerbed. Due to the balance of these tools we strongly recommend that our Arm Support Cuff PR70053 is always used to improve weight distribution and control. - Stainless steel tool, prevents soil adhesion for easier use and cleaning - Ergonomic handle allows more work for less effort - Option for Arm Support Cuff (recommended) uses strength of forearm in addition to hand and wrist - Non-slip grip, prevents tool slipping in the hand even in wet conditions - Brightly coloured handle – easy to find in garden or shed - Overall length 80cm (30") gives greater accessibility without need for bending or stretching.

See full description
Specifications for Long Reach Fork
  • Product Type
    Long Reach Fork
  • Handle Type
    Ergonomic
  • Material
    Stainless Steel
  • Colour
    Brightly coloured

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome