Manure Fork FAIMANFORK FAIMANFORK
0
1
2

Manure Fork FAIMANFORK FAIMANFORK

Order Code: ZT1279718P

£26.99 Inc VAT (20%)


Description

The Faithfull Manure Fork is a traditional farm and equestrian fork designed for use when picking up and moving manure. The hardwood shaft is fitted with a solid socket 4-prong head and is lightweight yet hardwearing. A T-handle grip is provided for ease of use when turning and tipping. Handle length 1200mm (48in).

Specifications for Manure Fork FAIMANFORK FAIMANFORK
  • Handle Length
    1.2m
  • Type
    Manure Fork
  • Handle Type
    Straight
  • Shaft Material
    Wood
  • Head Material
    Steel