Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Forks & Trowels
Maxima Hand Fork
By Ck
Order Code:
ZT3139892S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.49
5%
10 - 19
£8.99
10%
20 +
£8.49
15%
1
Add to basket
Get it in
16-20
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-forks-and-trowels/maxima-hand-fork/p/ZT3139892S
Add to quotation
View all Garden Forks & Trowels
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Maxima Hand Fork
MFR Part No.
G5732
Handle Type
Wood
Shaft Material
Wood
Tine Material
Chrome Plated
Overall Length
270mm
Type
Hand Fork
Weight
0.19kg
Handle Material
Hardwood
Series
Maxima
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome