0
1
2
3
4

Micro Fork YD ROU68008

Order Code: ZT1291002P

£15.99 Inc VAT (20%)
£16.995.5% off
QuantityPriceDiscount
1 - 4£15.990%
5 +£14.877%

Order by 2pm, get it Tomorrow

Description

The Roughneck Micro Fork is ideal for loosening, lifting and turning soil in confined spaces. With a heavy-duty, heat treated tines and a steel reinforced Power Ring socket, offers the strength of much larger shovels with the convenience of a shorter length shaft. The lightweight, fibreglass shaft is fitted a full-size double-injected D grip handle for comfort in use. Specification Blade Width 150mm Overall Length 740mm (29in)

See full description
Specifications for Micro Fork YD ROU68008
  • Handle Type
    Pyd
  • Shaft Material
    Fibreglass
  • Type
    Micro
  • Fork Type
    Micro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome