Premier Weed Fork 6in BUL1041

Order Code: ZT1275879P

£12.99 Inc VAT (20%)


Description

Designed for working in the top 6 inch of the bed. Ideal for removing weeds by the root. Varnished handle moulds to hand with use. It has a carbon steel blade and a 6 inch hardwood handle.

Specifications for Premier Weed Fork 6in BUL1041
  • Type
    Fork
  • Product Type
    Fork
  • Overall Width
    100mm
  • Weight
    350g
  • Tine Length
    75mm
  • MFR Part No.
    1041030680
  • Overall Length
    152mm
  • Shaft Material
    Wood
  • Tine Material
    Carbon Steel
  • Handle Length
    152mm
  • Handle Type
    Shaped Wood
  • Handle Material
    American & German FSC Ash

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome