Prestige Stainless Steel Onion Hoe ash Handle FAIPRESHONIO

Prestige Stainless Steel Onion Hoe ash Handle FAIPRESHONIO

Order Code: ZT1280199PCopy

£11.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

The Faithfull Prestige Onion Hoe is a small handheld swan neck hoe for working and cleaning around onions, a must for any vegetable enthusiast and equally invaluable for general cultivation with any closely growing plants. Also for creating narrow trenches, ready to sow seeds and plant seedlings. Made from rust-resistant stainless steel. The polished stainless steel finish provides improved resistance to rust, humidity and alkaloids in the soil. Fitted with a handle made from European ash, supplied from FSC sustainable resources. These are then stained for protection against the weather. With a heavy-duty strapped, double riveted, deep socket for added strength to provide the best in performance and durability. The Prestige range of garden tools are manufactured to the highest standard using the finest materials available, to produce a high-quality and reliable product. Designed for use by both the professional and enthusiastic home gardener wanting that something special. All Prestige products are covered by a 10-Year manufacturer&rsquos guarantee.

See full description
Specifications for Prestige Stainless Steel Onion Hoe ash Handle FAIPRESHONIO
  • Type
    Hoe - Other
  • Product Type
    Hoe - Other
  • Finish
    Polished Stainless Steel
  • Material
    Stainless Steel