Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Forks & Trowels
S/S Border Fork
By Ck
Order Code:
ZT3139807S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
16-20
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-forks-and-trowels/s-s-border-fork/p/ZT3139807S
Add to quotation
View all Garden Forks & Trowels
Description unavailable
Specifications
Specifications for S/S Border Fork
MFR Part No.
G5141
Shaft Material
Stainless Steel
Handle Type
Plastic
Type
Border Fork
Overall Length
1000mm
Tine Material
Stainless Steel
Handle Material
Bi-Material
Weight
1.7kg
Overall Width
150
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome