Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Forks & Trowels
S/S Digging Fork
By Ck
Order Code:
ZT3139872S
Copy
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-forks-and-trowels/s-s-digging-fork/p/ZT3139872S
Add to quotation
View all Garden Forks & Trowels
Description unavailable
Specifications
Specifications for S/S Digging Fork
MFR Part No.
G5143
Shaft Material
Stainless Steel
Type
Digging Fork
Handle Type
Plastic
Overall Length
1040mm
Tine Material
Stainless Steel
Overall Width
100
Weight
2.1kg