Solid Socket Fibreglass YD Contractors Fork

Solid Socket Fibreglass YD Contractors Fork

Order Code: ZT1010448XCopy

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Type: solid socket.
Handle Type: MYD metal framed.
Shaft: solid fibreglass.
Blade material: carbon-manganese steel.
Blade size: (W)180mm x (H)310mm.
Overall length: 1010mm.
Weight: 2.70kg

See full description
Specifications for Solid Socket Fibreglass YD Contractors Fork
  • Shaft Material
    Fibreglass
  • Handle Length
    700mm
  • Type
    Digging Fork
  • Overall Width
    180mm
  • Handle Type
    MYD Metal Framed
  • Overall Length
    1010mm
  • Tine Length
    310mm
  • Tine Material
    Manganese Steel
  • MFR Part No.
    RI28-EFTFSFMYD
  • Handle Material
    Fibreglass
  • Weight
    2760g