Stainless Steel Digging Fork Polypropylene Shaft

Order Code: ZT1010447X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%

Currently unavailable

Description

Suitable for general application. Blade width: 180mm. Overall length: 1000mm.

Specifications for Stainless Steel Digging Fork Polypropylene Shaft
  • Shaft Material
    Polypropylene
  • Overall Length
    1000mm
  • Overall Width
    180mm
  • Type
    Digging Fork
  • Handle Length
    780mm
  • Tine Material
    Stainless
  • Handle Type
    Polypropylene PY

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome