Stainless Steel Hand Border Fork, FSC

Stainless Steel Hand Border Fork, FSC

Order Code: ZT1285821PCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.156%
10 +£12.3112%


Description

This Kent amp; Stowe Stainless Steel Hand Border Fork has a head made from stainless steel which offers excellent rust resistance and long-lasting performance. Comes with a 15-Year Guarantee.

Specifications for Stainless Steel Hand Border Fork, FSC
  • Type
    Border Fork
  • Product Type
    Border Fork
  • Material
    Stainless Steel