Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Garden Hoes
A2310 1.3kg (3lb) Hoe Head
By Amtech
Order Code:
ZT3521820S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.51
6%
10 +
£7.03
12%
1
Add to basket
Get it by
Mon, 23rd Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/garden-hoes/a2310-1-3kg-3lb-hoe-head/p/ZT3521820S
Add to quotation
View all Garden Hoes
Description
DURABLE: This 1.3kg (3lb) hoe head is made from drop forged, heat treated steel for durability.
Tags:
#BulkDiscount
Specifications
Specifications for A2310 1.3kg (3lb) Hoe Head
Product Type
Hoe Head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome