Dutch Hoe


Select
Select
£31.99 Inc VAT (20%)


See all variants from £31.99

Description

This Dutch Hoe is ideal for both domestic and professional gardening. Comprised of an Ash wooden handle and a carbon steel blade that has been sharpened and powder coated for longevity.

Features and Benefits
• Cutting edge is sharpened for easier penetration of the soil
• Ash shaft is highly durable and improves user comfort and ease of wielding
• Carbon steel angled blade is resilient
• Powder coated finish protects the blade from corrosion as well as general wear and tear

Typical Applications
• Domestic
• Gardening
• Contracting

Feature Attributes

Handle Material:
Wood
Compatible Materials:
Soil
Tine Length:
100 mm
Number of Tines:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome