Essentials Dutch Hoe FAIESSDHE

Order Code: ZT1279091P

£16.99 Inc VAT (20%)


Description

The Faithfull Essentials Dutch Hoe has a head manufactured from heat-treated (hardened) carbon steel to provide both strength and durability. The polypropylene and powder-coated finish provide improved resistance to rust, scratches, humidity and alkaloids in the soil. The handle is manufactured from tubular steel with a hard-wearing polypropylene coating, making it comfortable to use. Best used for clearing surfaces where there is only light growth and is designed to be pushed or pulled through the soil, cutting the roots off weeds just under the surface. Dutch hoe blades will cut in either a forward or backward movement and will glide through the soil with ease. A small head makes it very easy to negotiate carefully around tender new shoots. Overall Length 1420mm Blade Width 120mm

See full description
Specifications for Essentials Dutch Hoe FAIESSDHE
  • Type
    Hoe - Dutch
  • Handle Length
    1.42m
  • Length
    1.42m
  • Product Type
    Hoe - Dutch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome