Evergreen Dutch Hoe

Order Code: ZT1275896P

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

The Bulldog Evergreen Dutch Hoe is designed to cut weeds at the base. Also to loosen compacted top soil and keep down weeds around bedding plants and between bushes. It is fitted with a carbon steel head. The head is attached to a lightweight, aluminium handle. Making it easy to handle and use. Evergreen Garden Tools are manufactured to the highest standards, offering a 10-Year guarantee against faulty workmanship and materials. Please note that handle colour may vary

See full description
Specifications for Evergreen Dutch Hoe
  • MFR Part No.
    7107775480
  • Type
    Hoe - Dutch
  • Length
    1.37m
  • Overall Length
    1370mm
  • Head Width
    125mm
  • Handle Material
    Wood
  • Weight
    0.8kg
  • Compatible Materials
    Soil
  • Tine Material
    Steel
  • Series
    Evergreen
  • Tine Length
    100mm
  • Head Length
    100mm
  • Number of Tines
    1
  • Handle Length
    1350mm
  • Blade Finish/Coating
    No Coating

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome