0
1
2

G1300015-6 Sharp Edge Dutch Hoe 6" - Pack of 6

Order Code: ZT4784844S

£75.99 Inc VAT (20%)


Description

The Groundhog G1300015-6 is a Pack of 6 Sharp Edge Dutch Hoes for effective cultivating and weeding. Designed by Groundhog, this Dutch Hoe is not just a tool, it’s a testament to durability and performance. The ideal partner to make light work of cutting through roots and breaking down compacted soil. Strong, durable and reliable.

Features:
Sharp Edge Blade: The Groundhog Dutch Hoe is equipped with a 6-inch sharp-edge blade designed for precision and efficiency. This feature ensures effortless weeding and soil cultivation, allowing you to maintain a pristine garden with ease
Durable Construction: Crafted from high-quality materials, the Groundhog Sharp Edge Dutch Hoe promises durability and longevity. Built to withstand the demands of regular use, it’s a reliable companion for gardeners seeking exceptional performance. Featuring a hammertone coated, heat-treated and heavy-duty carbon steel blade with serrated back and side edges and a durable fibreglass handle it is built to last. Corrosion and rot resistant
Comfortable Handle: Prioritising user comfort the Groundhog Dutch Hoe features a firm comfort grip for a secure hold whilst in use. The thoughtful design minimises hand fatigue during extended use, ensuring a pleasant and controlled gardening experience
Efficient Weeding: The sharp-edge blade ensures efficient and precise weeding, allowing you to target unwanted plants and cultivate your garden beds with accuracy. The serrated back blade allows for effective back weeding whilst the sharp serrated side blades are great for rasping through those thicker weed stems
Built to Last: Groundhog’s commitment to quality ensures the Dutch hoe’s durability, providing a reliable tool that stands up to the demands of regular gardening projects
Specification:
Part Number: G1300015-6
Quantity: 6

See full description
Specifications for G1300015-6 Sharp Edge Dutch Hoe 6" - Pack of 6
  • Handle Material
    Fibreglass
  • Product Type
    Dutch Hoe
  • Blade Material
    Carbon steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome