Wooden Handle Grip 140cm

Order Code: ZT4963779S

£17.99 Inc VAT (20%)
£20.9914% off
QuantityPriceDiscount
1 - 4£17.990%
5 +£16.916%


Description

WOLF-Garten Wooden Handle Grip 140cm This traditional looking handle, made from Ash wood is a 140cm in length and offers great control across a range of gardening tasks without a long overhang. This is ideal when working on allotments or in more confined areas of the garden A handle is the starting point for any multi-change� collection. The aluminium socket has a fixed seat, guaranteed to withstand vibration and absorb shock when in use making them extremely comfortable to use and long lasting. The easy-to-use release button allows you to securely lock in and remove the chosen tool head, enabling you to swap attachments in seconds

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Wooden Handle Grip 140cm
  • Product Type
    Wooden Handle Grip
  • Material
    Ash wood
  • Length
    140cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome