0
1
2
3

2158 Outdoor Threaded Tap Connector 1 Inch/33.3MM

Order Code: ZT3075008S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Hozelock 2158 Outdoor Threaded Tap Connector 1 Inch / 33.3mm
The Hozelock 2158 Outdoor Threaded Tap Connector is compatible with British Standard Pipe Thread of 1 Inch /33.3mm. It has a universal end compatible with 2050 Hose End Connector.

Features:
Securely attaches to your outdoor tap – Hozelock’s 1″ BSP (G1) 33.3mm tap connector is for use with outdoor threaded taps
Suitable for use with garden irrigation pumps or commercial taps – typically found on farms, in factories or in horticulture
Click & connect your hose in seconds – Ideal for use with the Hozelock quick connect system, to ensure a leak-free connection every time
Specification:
Connector Function: Tap Connection
Connection Type: Male
Screw Thread: 1" BSP (33.3mm)
Tap Type: Outdoor, Threaded
Tap Location: Outdoor
Number of Outlets: Single
Material: Plastic

See full description
Specifications for 2158 Outdoor Threaded Tap Connector 1 Inch/33.3MM
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome